Welcome to Würth Slowakia For trade customers only
Repair kit WRS PNEUSIL
Repair kit  WRS PNEUSIL - 1
Repair kit  WRS PNEUSIL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Repair kit WRS PNEUSIL

Repair system for Tubeless tyres with a puncture of no more than 6 mm
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
Enables tyres to be repaired instantly without the need to remove them



Easy to use, especially in case of emergency



For holes up to 6 mm



Do not exceed a maximum speed of 80 km/h after use



Do not drive more than 80 km after use



For all types of tyres



Self-vulcanising plug patches in black



In a practical, shock-resistant plastic case



Set contains:


  • Black WRS plug patches, length 200 mm 30 pcs.

  • Placing tool 1 pc.

  • Reamer 1 pc.

  • HD vulcanising putty 250 ml 1 pc.

  • Knife 1 pc.
Notice

To ensure a permanent repair and consequently safety after a tyre puncture, it must be detached from the rim for careful inspection by a qualified professional to check for possible structural damage to the inside of the tyre. After the puncture has been filled with the plug, seal the internal wall of the Tubeless tyre (inliner) with a suitable patch