Nail UNS 104 in accordance with DIN EN 206
For detailed information, other images and documents, please select individual articles from the following table.
Nail UNS 104 in accordance with DIN EN 206
Universal nail with washer for concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
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
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!