For detailed information, other images and documents, please select individual articles from the following table.
Underlays WÜTOP® Thermo ND Plus
The perforation-proof polyester roof protection film
Register now and access more than 125,000 products
					
					
					
					Variants
Register now and access more than 125,000 products
The WÜTOP Thermo ND Plus is a highly vapour-permeable polyester-based underlay membrane and roof protection film with a special coating. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs.
Secured against perforation in accordance with ETA-17/0206
Self-seals around nail punctures on pressure-resistant surfaces (tested at the Fraunhofer Institute for Building Physics).
Technology
Polyester fleece with special coating
Safety
Polyester is an extremely weather-resistant material, offers excellent resistance against UV radiation, and is temperature resistant up to 120°C. The special coating is non-slip and can be securely bonded.
Saves time and money
Self-seals around nail punctures saving huge amounts of time and money. Easy and fast installation thanks to integrated adhesive strips.
Special version for slate
Suitable as a preliminary covering for slate roofs according to German Central Association of the Roofing Trade.
Please note the installation instructions for this product.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!