Universal engine/transmission support with swivel arms
For detailed information, other images and documents, please select individual articles from the following table.
Universal engine/transmission support with swivel arms
Swivelling arms enable flexible applications. Load-bearing capacity max. 400 kg.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Ideal for supporting the engine when working on the support bearing, toothed belt, water pump or tensioning rollers
- For universal use, from small cars up to vans
- Saves times while working and ensures a high level of safety, since the engine support remains in the engine compartment during the repair works, even if the engine mount is loosened
- Ideal access during repair work, unhindered work from above in the engine compartment as the engine is secured from below
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!