For detailed information, other images and documents, please select individual articles from the following table.
Universal anchor AW
Assembly anchor for quick and secure mounting of door jambs. Save time while protecting the environment.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Invisible mounting of door jambs
No need to apply pressure as adhesive is already applied
Highly secure bonding when used with
- Cold wood glue D3/D4
- Quick-setting glue
- Assembly adhesive
Vertical assembly and full surface adhesive contact, even when drill holes are angled — ball head screw evens out the angle (90°–75°)!
Assembly instructions included
AW25 drive
- Optimal power transmission
- Longer service life
- Fast location and good centring
- No ejection forces
Please observe the instructions for application of the adhesives.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!