Welcome to Würth Slowakia For trade customers only
Universal axle support 3 pieces
Universal axle support 3 pieces - 1
Universal axle support 3 pieces - 2
Universal axle support 3 pieces - 3
Universal axle support 3 pieces - 4
Universal axle support 3 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Universal axle support 3 pieces

Transmission jack attachment for supporting the axle guide in conjunction with a transmission jack

See product details

Available in 1 version
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
  • V-shaped universal wheel hub mount for varied splitting and number of bolts

  • Allows the axle to be raised and lowered to the required position

  • The mount can be tilted and locked

  • Includes adapter for transmission jack piston rod ∅ 25 and 30 mm
Application area