Universal folding support 14
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
- Opening angle: max. 110°
- Flap height: max. 700 mm
- Load capacity: 14 kg
- Can be used on left or right
- Material: Die-cast zinc, nickel-plated
- Sturdy, looks great
- Easy and quick to attach the fitting, brief installation time thanks to clip assembly
One fitting, three functions:
- Retaining: The flap stays still in any opening position for easy opening and closing.
- Braking: The flap clicks into the highest setting and gently slows down when closing.
- Flap holder: Adjust to use as a flap holder.
Notice
Installation tip:
- Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.
- Different attachment points on the lid flap allow for different opening angles.
- The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!