Welcome to Würth Slowakia For trade customers only
Universal assembly support
Universal assembly support - 1
Universal assembly support - 2
Universal assembly support - 3
Universal assembly support - 4

For detailed information, other images and documents, please select individual articles from the following table.

Universal assembly support

Universal mounting aid that can be used even in instances where a single person is performing the installation work, and goes a long way to making work easier.

See product details

Available in 1 version
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
  • Easy to use

  • Extremely safe

  • Robust design

  • One-handed operation

  • Continuously adjustable

  • Automatic feed

  • Ball joints and slip-proof rubber plates allow angled settings for up to 50° roof inclines
Application area
Attachment of gypsum plasterboards.
Creation of a dust-protection wall.
Attachment of curtain rods, lamps etc.
Instructions
Pressing the lever (1) automatically moves the support to the ceiling level (2). Lever (3) generates the necessary contact pressure