Welcome to Würth Slowakia For trade customers only
Universal transmission jack attachment 2 pieces
Universal transmission jack attachment 2 pieces - 1
Universal transmission jack attachment 2 pieces - 2
Universal transmission jack attachment 2 pieces - 3
Universal transmission jack attachment 2 pieces - 4
Universal transmission jack attachment 2 pieces - 5
Universal transmission jack attachment 2 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal transmission jack attachment 2 pieces

Attachment for transmission jacks for installing and disassembling transmissions
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
  • Secure hold during installation and removal thanks to transmission supports on the front and rear crossbars that can be adjusted in terms of spacing and tilt angle

  • The transmission can be angled and tilted forwards or backwards and to the left or right

  • Centre support with screws for adjusting the tilt angle

  • Secured to prevent the tilt angle being unintentionally changed

  • Tiltable supports with a protective dipped plastic coating

  • Two large supports with integrated tilt angle adjustment

  • Compatible with transmission jacks with piston rod dia. 30 mm


Scope of delivery:


  • 1x transmission attachment basic unit

  • 1x adapter for transmission jack piston rod dia. 30 mm
Notice

Additional adapters are available for piston rod dia. 25 mm and 35 mm