Kinvaro S-35 hinge flap fitting with integrated adjustable damping
For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro S-35 hinge flap fitting with integrated adjustable damping
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Allows use of crown profiles and top-mounted lights
- Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm
- Quick, tool-less assembly
- Secure hold in any position above 45° opening angle
Flap range:
- Width: 450–1200 mm
- Height: 420–750 mm
Notice
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
Application area
| Legend | |
| FAO | Top front support |
| FAS | Front overlay, side |
| LWK | Clear width of cabinet |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!