VARIFIX®
bracket 26/18 A4 stainless steel
bracket 26/18 A4 stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX®
bracket 26/18 A4 stainless steel
Stainless steel wall bracket for mounting piping and much more
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Secure hold due to stable base plate
- Simple alignment due to the slotted holes of the base plate, which are rotated by 90°
- Rail end plug included in scope of delivery
- Units with stress range ≤ 26 N/mm²
Notice
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Application area
Ideal for floating constructions and the inexpensive, fast wall mounting of rectangular and round ventilation ducts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!