For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® Systemfix 41 quick fastener for assembly connection of all Varifix mounting rails in the 41 range
The Systemfix 41 is available in M6 (not pre-assembled), M8, M10 and M12 sizes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Immediately fixed with a 1/4 rotation
Friction-locked connection with the rail
Precise fit in the mounting rail - alignment in the rail possible
One-handed assembly possible
Easier assembly, particularly when working on ladders
For all Systemfix 41 models
Possible to suspend with threaded rods for long lengths
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Recommended for direct fastening of pipe clamps
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!