VARIFIX® rail connectors
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- With four round holes that fit the slots on the mounting rails
- Frictional/form-fitting connection with push-through installation using threaded rods or hexagon bolts, washers and nuts
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Instructions
- Mounting 41/41: Connect rail connector with form-fitting connection using four 10 x 60 mm hexagon bolts, nuts and wing washers.
- Mounting 41/62: Connect rail connector with form-fitting connection using four 10 x 80 mm hexagon bolts, nuts and wing washers.
- Mounting 41/82: Connect rail connector with form-fitting connection using 10 x 110 mm hexagon bolts, nuts and wing washers.
- Mounting 41/124: Connect rail connector with form-fitting connection using 10 x 150 mm hexagon bolts, nuts and wing washers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!