Welcome to Würth Slowakia For trade customers only
Battery charger 12/24 V-50 A, 10-850 Ah
Battery charger 12/24 V-50 A, 10-850 Ah - 1
Battery charger 12/24 V-50 A, 10-850 Ah - 2
Battery charger 12/24 V-50 A, 10-850 Ah - 3

For detailed information, other images and documents, please select individual articles from the following table.

Battery charger 12/24 V-50 A, 10-850 Ah

Multi-function device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system

See product details

Available in 1 version
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
  • Suitable for vehicles with 12 V and 24 V lithium and lead-acid batteries

e.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs


  • Automatic battery and battery voltage detection

  • Compact and robust battery charger with dirt-resistant sheet steel housing, can also be hung on the wall using the keyhole on the bottom

  • Multi-resonant converter technology for everyday use in professional workshops

  • Intuitive operation with Easy Touch graphic display

  • Charges batteries with a residual voltage of > 1.5 V at 12 V vehicle electrical system voltage and 3.0 V at 24 V vehicle electrical system voltage

  • Desulphation mode for refreshing sulphated batteries


Protection against


  • Short circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


  • Service and update programming can be performed via USB interface

  • Plug-in charging and mains cable
Application area