Welcome to Würth Slowakia For trade customers only
Vulcanised fibre disc Klingspor CS 561

For detailed information, other images and documents, please select individual articles from the following table.

Vulcanised fibre disc Klingspor CS 561

Sanding discs for a high removal rate on steel and non-ferrous metal

See product details

Available in 3 versions
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
CS 561 fibre discs for steel and non-ferrous metal have very good removal rates. The synthetic resin bond makes this product robust, resistant and durable. CS 561 fibre discs have a flexible base made of vulcanised fibre. The dense scattering of corundum abrasive grain makes them extremely powerful.


CS 561 fibre discs are used on angle grinders. The range of available grit sizes makes the CS 561 sanding disc very versatile. In the medium and fine grit sizes, there is a high removal rate on steel and non-ferrous metal. In the coarser grit sizes, the CS 561 can even be used on wood or plastic. The solid construction enables working at very high speeds.