Welcome to Würth Slowakia For trade customers only
Mini alumina-zirconia vulcanised fibre disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mini alumina-zirconia vulcanised fibre disc

High removal rate and a long service life due to tough alumina-zirconia abrasive grain

See product details

Available in 10 versions

Price for selected packaging unit

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 0800 121 854

Prices for customers after login

  • High tear resistance due to the robust polyester fabric

  • Extremely high and very fast material removal with cool grinding and a very long service life with low contact pressure due to the high-performance abrasive grain and the active grinding top layer

  • For use on pneumatic die grinders with angled, flexible shafts

  • 75 mm discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder