W-Pro wall box
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
- Stainless steel design, vandal-proof
- Residual current device, type B
- Current can be adjusted using controls and LED display, 6-32 A
- Charging status indication via RGB LED display
- When using two wall boxes, the output can be reduced by half
- Barrier-free charging access
- Thermal monitoring of switching components and socket
- Automatic testing of electrical components and correct connection of ground and neutral conductors before charging
- MID compliant electricity meter
- RS485 communication
- OCCP 1.5 + 1.6
- RJ45 Ethernet, USB, remote access via web interface
- Possible billing of consumed electricity
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!