WC/bathroom door mortise lock, class 2
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Zinc plated, closed lock housing with fitting openings
- Noise-suppressing latch so that the door can be closed quietly
- Lock case support in handle area
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking
- Locks via the square bolt
Notice
Does not include striker plate.
Application area
Suitable for rebated WC and bathroom doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!