For detailed information, other images and documents, please select individual articles from the following table.
Bodywork cleaning agent WNC 50
Powerful shampoo for washing vehicles or boats without manual intervention
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Latest generation high-performance formula
- Powerful and fast washing without manual intervention
- Good tolerance with sensitive materials (if sensitive materials are present, observe a max. dilution of 6%)
Eliminates road dirt, insects and traces of diesel
Improved shine
Excellent wetting action
- Prevents the shampoo from drying too quickly on the vehicle body in hot weather
NTA-free
- Kind to users – not harsh on the airways
Do not apply to hot surfaces. Do not let the product dry on the vehicle body before rinsing, especially in high ambient temperatures or windy conditions. In such cases, wash the vehicle several times. Do not use on plastics covered with matt lacquer (e.g. scooters, motorbikes) due to the risk of damage to the lacquer. For delicate materials and surfaces (e.g. chrome trims), we recommend using our bodywork cleaning agent WNC 40. Protect from frost
Light vehicles: quick cleans when leaving the workshop, preparation for second-hand sales
HGVs: cleaning of HGVs, commercial vehicles, buses, agricultural machines
Boating: cleaning of bridges and hulls, removal of deposits of salt on the bridge and tarpaulins, removal of black marks on the gel coat and effective cleaning of waterlines
1. Dilute the cleaning agent with water and spray the mixture onto the bodywork from the bottom to top, following the ratios below
- Standard wash 5% to 8%
- Stubborn dirt 10% to 20%
2. Leave to work for 2 to 3 minutes, then rinse the vehicle from top to bottom
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!