For detailed information, other images and documents, please select individual articles from the following table.
WÜPLAST® pan head screw with flange and hexagon socket WN1451, A2 stainless steel
For thermoplastics
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!