Welcome to Würth Slowakia For trade customers only
WÜPOFAST chipboard screws, full thread with countersunk head, assortment
WÜPOFAST chipboard screws, full thread with countersunk head, assortment - 1
WÜPOFAST chipboard screws, full thread with countersunk head, assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

WÜPOFAST chipboard screws, full thread with countersunk head, assortment

2,100 pieces in system case 4.4.1 Wüpofast chipboard screws with countersunk head, PZ, zinc plated steel, blue passivated (A2K)
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
Assortment of 2,100 pieces


  • 250 each of chipboard screws 3 x 20/3 x 25 mm

  • 200 chipboard screws 3 x 30 mm

  • 250 each of chipboard screws 3.5 x 16/3.5 x 20 mm

  • 125 each of chipboard screws 3.5 x 25/3.5 x 30 mm

  • 100 chipboard screws 3.5 x 35 mm

  • 75 chipboard screws 3.5 x 40 mm

  • 100 each of chipboard screws 4 x 30/4 x 35 mm

  • 75 chipboard screws 4 x 40 mm

  • 50 each of chipboard screws 4 x 45/4 x 50 mm

  • 50 each of chipboard screws 5 x 50/5 x 60 mm