Welcome to Würth Slowakia For trade customers only
Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS in accordance with DIN 4108-3

For detailed information, other images and documents, please select individual articles from the following table.

Moisture-variable vapour retarder, WÜTOP® SD Vario PLUS in accordance with DIN 4108-3

Variable-humidity vapour retarder with a very high fire rating and for roof retreatment using the sub and top process without verification by calculation

See product details

Available in 1 version
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
  • WÜTOP SD Vario Plus is a water-vapour-permeable, moisture-variable and airtight vapour retarder for the refurbishment of old buildings, interior renovation and loft conversion

  • Improved fire rating B-s1, d0

  • When combined with WÜTOP roofing underlay and underlay membranes and EURASOL adhesive tapes, it can be used to create modern airtight and windproof structures
Notice
  • The variable sd value of the WÜTOP SD Vario Plus can only be determined using a dynamic calculation program

  • A fixed sd value of approx. 2 m should be expected when calculating using a stationary procedure