For detailed information, other images and documents, please select individual articles from the following table.
Waterproof pipe collar CERAfix® 309
Wall collar for quick and secure sealing of wall transitions
Register now and access more than 125,000 products
 
					 
					Variants
Register now and access more than 125,000 products
- Secure sealing with consistent layer thickness
- Excellent adhesive bond
- Highly resistant to water pressure
- Highly elastic
- Uniform layer of sealant
- Easy and quick to apply
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Same material as CERAfix 305 waterproofing membrane
Can be used for water impact classes W0-I to W3-I, W1-B and W2-B in accordance with DIN 18531, 18534 and 18535. Can be used as a system component in all CERAfix sealing systems.
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities).
Application:
Sealing of wall openings in conjunction with tiles and boards. CERAfix 309 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!