Welcome to Würth Slowakia For trade customers only
Wallbox W-Smart

For detailed information, other images and documents, please select individual articles from the following table.

Wallbox W-Smart

See product details

Available in 3 versions
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
  • Stainless steel design, vandal-resistant

  • Residual current device Type B

  • The current can be adjusted via the controls and the LED display, 6–32 A

  • Charging status indication using an RGB LED

  • When using two wall boxes, the output can be reduced by half

  • Unobstructed charging access

  • Thermal monitoring of switching elements and the plug

  • Automatic testing of the electrical components and the correct connection of ground and neutral conductor before charging

  • MID-compliant electricity meter

  • RS485 communication