Water pressure tank for diamond core drilling technology
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
- Tank pressure manometer (max. 6 bar)
- Fill volume 10 l
- Hose length 2.5 m
- Safety valve to prevent overpressure; also for releasing residual pressure
- Large filling funnel
Application area
For drilling work without a water connection at the building site.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!