WELDING HELMET TRUE-COLOR
For detailed information, other images and documents, please select individual articles from the following table.
WELDING HELMET TRUE-COLOR
Optimally suited for all applications with changing welding processes
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Enables adjustment between the protection levels 4/4-8/9-13
Easy to distinguish colors
"Truecolor” filter with high contrast level
Comfortable to wear
Full-around breathable sweatband
Technical info:
- Optical Class: 1/1/1/1
- Viewing Field: 100*65mm (3.94” × 2.56”)
- Function: “WELDING”/ “GRINDING” can be selected
- Light shade: Shade 4
- Variable Shade: 4/4-8/9-13
- Sensors: Four Infrared detectors
- Power Supply: Solar cells + lithium battery
- Power On/Off: Fully Automatic
- Weight: 480g
Application area
Auto-Darkening welding helmets are designed to protect the eye and face from sparks, spatter and harmful radiation under normal welding conditions.
Instructions
- The shade number can be set manually between 4-8/9-13.
- Check the Shade Guide Table to determine the proper shade number for your application.
- Select a shade number by turning the shade knob until the arrow points to the required setting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!