For detailed information, other images and documents, please select individual articles from the following table.
Flexible, active self-adhesive window sealing tape
Self-adhesive sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute
- Reduces the risk of building damage caused by moisture and mould in structure
- Increases efficiency of the insulation material
Extremely wide range of applications
- Tape can be used for indoor and outdoor seals
- Simplified storage through reduced part diversity
Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.
Thanks to the variable Sd value, the seal fulfils the principle of “inside tighter than outside”
Easy to plaster over on the rough, fleece-coated side
Reliable assembly, even on slightly uneven reveals with Flexband adhesive/Plus
Structure adhesive systems according to ift certification program QM360: 2014, Reg. No. 188 7050098
An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. A movement loop must be integrated. The perimeter bonding for floor-level elements with EPDM outdoor sealing tape must be carried out with EPDM sealing tape adhesive (art. no. 0893700150).
Active flexible tape can be combined:
- Inside: Active flexible tape/outdoors: VKP Plus
- Indoors: Perfect neutral silicone/outdoors: Active flexible tape
Sealing of window joints and connecting joints of metal façades and conservatories
Roughly clean dirt off the surfaces
Installation on windows:
Adhere the flexible tape with self-adhesive to the back of the window frame and press on firmly using a press-on roller. Fit the window and fill with PURLOGIC foam.
Installation on masonry:
Apply a 6–8 mm thick continuous bead of flexible tape adhesive/plus to the window reveal. Lightly press on the flexible tape using a press-on roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!