Welcome to Würth Slowakia For trade customers only
Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread
Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread - 1
Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush LONGLIFE Universal with crimped sanding bristles with M14 connecting thread

Ideal for flexible brushing work on steel, stainless steel, aluminium, cast materials and wood

See product details

Available in 1 version
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
  • Efficient machining of large surfaces thanks to wire cup brush with sanding bristles

  • Crimped sanding bristles support each other and thereby increase stability during brushing

  • For direct use on angle grinders
Notice
  • Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25