Welcome to Würth Slowakia For trade customers only
Halogen-free DIN wiring duct

For detailed information, other images and documents, please select individual articles from the following table.

Halogen-free DIN wiring duct

With predetermined breaking points for slats

See product details

Available in 3 versions
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
  • Colour: light grey RAL7035

  • Temperature range: -25 to +90 °C

  • Flame resistance: UL94-V0

  • Halogen free

  • Properties: EN 45545-2; NF F16-101/102; DIN 5510-2

  • Duct including cover

  • Base perforation according to DIN 43659