Welcome to Würth Slowakia For trade customers only
Workbench BASIC WUSK, fixed

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench BASIC WUSK, fixed

Robust workbench with BASIC undercounter drawer box for storing tools and other working materials.

See product details

Available in 2 versions
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
  • Robust sheet steel construction, welded with multiple edges

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Rows of slots to insert partition/dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.