Welcome to Würth Slowakia For trade customers only
Workbench PRO WUSK
Workbench PRO WUSK - 1
Workbench PRO WUSK - 2
Workbench PRO WUSK - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Workbench PRO WUSK

Robust workbench with PRO undercounter drawer box for storing tools and other working materials.

See product details

Available in 15 versions
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
  • Robust sheet steel construction, welded with multiple edges

  • Closed underside of housing

  • With levelling

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 437 x 587 mm

  • Drawer capacity: 100 kg with an evenly distributed load

  • Slotted rows and perforated base for inserting division material


The benefits of the PRO series:


  • Wide range of models for individual adaptation to your requirements

  • Choice of 4 RAL colours for the front panels

  • Locks compatible with master key systems

  • Base: 40 x 40 mm steel tube with plastic sliders and levelling

  • High total load capacity: 800 kg with an evenly distributed load
Notice

Pro series workbenches and worktables come pre-assembled. Customised variants must be assembled by the customer.