Welcome to Würth Slowakia For trade customers only
Worktop support
Worktop support - 1
Worktop support - 2
Worktop support - 3
Worktop support - 4

For detailed information, other images and documents, please select individual articles from the following table.

Worktop support

The PVC worktop cover is oil- and petrol-resistant and protects the work surface and the components to be machined from contamination and mechanical stress

See product details

Available in 2 versions
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
  • Resistant to overflowing fuels (petrol, diesel) and oils

  • The cover is washable, water repellent and offers protection against moisture and water

  • The smooth surface is easy to clean and at the same time robust and tear resistant

  • Temperature resistant between -5 and +60 °C
Notice

The worktop supports can be used only to a limited extent in the case of the solid beech worktop

Application area