Write-on cable markers
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
- Self-adhesive
- Resistant to wiping and wear (in connection with permanent markers)
- Resistant to ageing
- Handy format - ideal for on-site labelling
Notice
To ensure permanent legibility, use special super-fine marker 0.4 mm, art. no. 0967909101, or special fine marker 0.6 mm, art. no. 0967909201.
Application area
For identifying conductors and cables with larger diameters.
Instructions
- For labelling using permanent markers
- The substrate should be free of dust, oil, grease and dirt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!