Zinc spray
For detailed information, other images and documents, please select individual articles from the following table.
Zinc spray
Long-term protection and repair of metallic surfaces
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent corrosion protection
- The metal is actively protected, even with minor damage
- Over 100 hours of salt-spray resistance (DIN 50021 SS)
Excellent adhesive properties on bare metal
Excellent spot welding properties
Notice
Not suitable as a primer for PU, MS polymer or hybrid sealing compounds.
Do not paint over with other paints
Application area
For visual enhancement, repair and protection against corrosion of metallic surfaces.
Instructions
The optimal application temperature is between 15°C-25°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!