pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated
For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw with hexagon head and drill tip case-hardened steel, zinc-plated, blue passivated
For attaching steel profiles to steel substructures ≤ 5 mm
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI/tII according to approval ETA-10/0184
- Steel/steel for ∅ 4.2 mm-6.3 mm
Notice
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!