Tapping screws ZEBRA PIAS
For detailed information, other images and documents, please select individual articles from the following table.
Tapping screws ZEBRA PIAS
With flange head for fastening slotted ducts
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Screws with AW drive
- This mounting system of slotted ducts on electrical panels saves a great deal of time
- For the mounting to comply with standard IEC 23-22 (all elements must be insulated or covered with insulating material), it is advisable to apply a screw cap. It is covered with insulating material which prevents any sharp edges from damaging the wire covering
- The flange head spreads the surface pressure over a larger area preventing damage to material
- Thread compliant with DIN 7970
Notice
Standard IEC 23 - 22 - paragraph 2.2.05: Duct fasteners must be INSULATED OR COVERED WITH INSULATING MATERIAL and must not have any sharp edges that may damage cabling
Insert AW20 L 25 mm 1/4 included in each pack
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!