pias® drilling screw, countersunk head with AW drive
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
pias® drilling screw, countersunk head with AW drive
Galvanised steel, blue passivated (A3K), with AW drive
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Drilling, threading, screwing-in - all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
AW drive system
- Optimal torque transmission
- Longer service life
- Optimum centring
- Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop).
- The use of impact screwdrivers is not permitted.
- Drilling screws must be attached perpendicular to the surface of the component.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!