Professional cleaning overalls
Professional washing overalls
PROFI OVERALL MONTREAL OLIV L
Art.-no. M011070002
EAN 4250856281122
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These stretchy, comfortable and tear-resistant overalls guarantee a long service life and great comfort. They are ideally suited to cleaning work in stables and yards, as well as for forestry and local community work.
- PU-coated, breathable, wind and waterproof, tear-resistant
- High collar, hood in collar, zip under double flap with press studs
- Raglan sleeves, press studs for arm and lower leg adjustment, elasticated back, inside: elasticated cuffs with elastic on forearm
- Protection against liquid chemicals, Flexothane offers protection and comfort
- EN 14605:2005 + A1:2009 type 4, EN 14786:2006, EN 343:2003 + A1: 2007/Class 3/1 CE
Product information
Datasheets(X)
Application area
Cleaning work in stables and farms, woodland and local authorities.
Colour | Olive |
Size | L |
Material | 100% polyamide, PU coated |
Fabric weight per m2 | 180 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not iron, Do not dry in drum dryer, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |