Prometeus heated vest
Heated vest PROMETEUS
HEATED VEST PROMETEUS ANTHRACITE S
Art.-no.
M402224000
EAN 4255663226540
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
The winter vest with intelligent heating technology is ideal for cold winter days. It provides warmth at the touch of a button. Includes rechargeable battery and charger.
- Intelligent heating technology
- Button for activating the rechargeable battery and adjusting the heating levels
- Can be worn under all jackets for work and leisure activities
- Lightweight lithium-ion rechargeable battery (100 g), 7.4 V, 3,000 mAh, ensures a longer battery life in all conditions
- Including charger 100-240 V AC to DC 8.4 V, 1.50 A
Product information
Datasheets(X)
Colour | Anthracite |
Size | S |
Material | 51% recycling polyester, 42% polyester, 7% elastane |
Fabric weight per m2 | 195 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!