Welcome to Würth Slowakia For trade customers only

Protective glove ATG MaxiFlex® 34-874

GLOVE-MAXIFLEX-ULTIMATE-34-874-SZ10

Art.-no. 1931007877

EAN 4046777281705

Price for selected packaging unit
Protective glove ATG MaxiFlex® 34-874

Art.-no. 1931007877

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

These gloves, which are certified in accordance with Öko-Tex® Standard 100, are washed in treated rainwater. This ensures that they are clean and free from any residues. The gloves are also certified skin-friendly by the Skin Health Alliance. This seal of approval will reassure professional glove wearers that the gloves are "dermatologically safe".
  • Seamless knitted nylon assembly glove with patented nitrile microfoam coating

  • Palms
coated

  • Pre-washed

  • Washable up to 40°C

  • Silicone-free according to manufacturer specifications

  • DURAtech® technologies for extremely high abrasion resistance of over 18,000 cycles

  • AIRtech® technology for maximum breathability

  • Optimised grip with patented nitrile microfoam coating

  • ERGOtech® for the highest comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Colour

Grey, Black

Material of liner

Nylon

Material of coating

Nitrile foam

Material

Nylon (polyamide)

Standards

EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information