Protective glove ATG MaxiFlex® 34-874
Protective glove, nitrile ATG Maxiflex 34-874
GLOVE-MAXIFLEX-ULTIMATE-34-874-SZ7
Art.-no. 1931007874
EAN 4046777281675
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
These gloves, which are certified in accordance with Öko-Tex® Standard 100, are washed in treated rainwater. This ensures that they are clean and free from any residues. The gloves are also certified skin-friendly by the Skin Health Alliance. This seal of approval will reassure professional glove wearers that the gloves are "dermatologically safe".
- Seamless knitted nylon assembly glove with patented nitrile microfoam coating
- Palms coated
- Pre-washed
- Washable up to 40°C
- Silicone-free according to manufacturer specifications
- DURAtech® technologies for extremely high abrasion resistance of over 18,000 cycles
- AIRtech® technology for maximum breathability
- Optimised grip with patented nitrile microfoam coating
- ERGOtech® for the highest comfort
Product information
Datasheets(X)
Size | 7 |
Colour | Grey, Black |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Material | Nylon (polyamide) |
Standards | EN 388 |
Category | II |