Welcome to Würth Slowakia For trade customers only

Protective glove Ansell AlphaTec® 58-535B

PROTGLOV-ANSELL-ALPHATEC-58-535B-SZ8

Art.-no. 1931020459

EAN 4056807354972

Price for selected packaging unit
Protective glove Ansell AlphaTec® 58-535B

Art.-no. 1931020459

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The integrated Ansell Grip Technology™ offers the user more controlled handling of wet or oily objects, with less effort needed for gripping. This unique combination of chemical protection, grip, flexibility and movement makes the AlphaTec® the best choice for working with chemicals.


The patented Ansell Grip Technology™ prevents penetration of the material through the polymer coating during the manufacturing process. This homogeneous protective layer significantly reduces the risk of chemicals penetrating through the glove material to the skin.


For outdoor work, AlphaTec® models with a black acrylic material are recommended.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Aerospace

  • Agricultural chemicals

  • Handling chemicals; in particular with caustics and solvents

  • Emergency services

  • Working with oily and greasy objects

  • Maintenance

  • Mining

  • Printing

  • Refinery — oil and petroleum

Size

8

Material

Nitrile

Interior finish

Acrylic

Standards

EN 374, EN 388

Category

III

Length

356 mm

Colour

Green, Anthracite

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information