Protective glove Ansell TouchNTuff® 92-500
GLOVE-ANSELL-TOUCHNTUFF-92-500-SZ9.5-10
Art.-no. 1931020824
EAN 4056807356686
Register now and access more than 125,000 products
The nitrile TouchNTuff® offers four-times the puncture resistance of natural latex gloves and three-times the puncture resistance of neoprene disposable gloves.
As the glove is free of latex proteins, there is no risk to the wearer of a type I allergy. This glove offers a secure wet and dry grip and can be put on and taken off easily due to its unique formulation with "thin nitrile technology".
Datasheets(X)
- Working with chemicals
- Electronics
- Glass production
- Handling cytostatics
- Handling of complex components
- Laboratory analysis
- Assembly of parts coated in oil
- Light assembly work
- Lacquering and painting tasks
- Pharmaceuticals
- Printing
Size | 9,5-10 |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.12 mm |
Colour | Green |