Protective glove Flexcomfort cool
Protective glove Flexcomfort cool
PROTGLOV-WNTR-(FLEXCOMFORT-COOL)-SZ11
Art.-no. 0899401081
EAN 4045989749898
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Seamless, round knitted nylon backing fabric (13 gauge)
- Latex foam coated palm
- Extra soft wearing comfort
- Good fit, excellent grip and dexterity
- Elasticated wristband prevents ingress of foreign bodies
- Silicone-free manufacturing process
Notice
Autumn version for cool conditions
Product information
Datasheets(X)
Application area
For light to medium mechanical stress in construction, skilled trades and industry:
- Warehouse, picking and assembly tasks
- Repairs and maintenance
Size | 11 |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Latex foam |
Standards | EN 388, EN 420 |