Protective glove
Protective glove nitrile Mapa Ultrane 526
GLOV-MAPA-ULTRANE-526-SZ11
Art.-no.
1931027523
EAN 4061338799710
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Mapa Ultrane 526
Protection of all of the skin from oil
- Effective grip in very oily areas, reduced muscle strain and increased productivity thanks to Grip&Proof coating
- Excellent abrasion resistance of the nitrile coating
- Very good dexterity
- Durable and cost-effective operation: Gloves need to be replaced less frequently due to oil resistant and washable properties
Product information
Datasheets(X)
Application area
- Processing of workpieces with cutting oil
- Handling oily machine parts
- Handling and sorting sharp-edged small parts
- Handling glass panes
- Maintenance work in damp environments (water, oils, greases, hydrocarbons)
- Assembly of oily small parts
- Park gardening and landscaping
Size | 11 |
Material of liner | Cotton jersey |
Material of coating | Nitrile |
Standards | EN 388, EN 407 |
Category | II |
Colour | Black |