Welcome to Würth Slowakia For trade customers only

Protective glove Mapa Ultrane 526

Protective glove nitrile Mapa Ultrane 526
GLOV-MAPA-ULTRANE-526-SZ7

Art.-no. 1931027519

EAN 4061338796313

Price for selected packaging unit
Protective glove Mapa Ultrane 526

Art.-no. 1931027519

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protection of all of the skin from oil


  • Effective grip in very oily areas, reduced muscle strain and increased productivity thanks to Grip&Proof coating

  • Excellent abrasion resistance of the nitrile coating

  • Very good dexterity

  • Durable and cost-effective operation: Gloves need to be replaced less frequently due to oil resistant and washable properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Processing of workpieces with cutting oil

  • Handling oily machine parts

  • Handling and sorting sharp-edged small parts

  • Handling glass panes

  • Maintenance work in damp environments (water, oils, greases, hydrocarbons)

  • Assembly of oily small parts

  • Park gardening and landscaping

Size

7

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388, EN 407

Category

II

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information