Welcome to Würth Slowakia For trade customers only

Protective glove MultiFit Nitrile

PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ7

Art.-no. 0899405217

EAN 4046777921311

Price for selected packaging unit
Protective glove MultiFit Nitrile

Art.-no. 0899405217

Price for selected packaging unit
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The robust universal glove for virtually all day-to-day tasks in workshops, construction and industry.

The all-rounder for day-to-day work


  • Robust design, therefore suitable for the majority of typical assembly and workshop tasks.

  • Microporous foamed nitrile coating improves grip in dry and slightly damp conditions.

  • Good resistance to greases and oils in small amounts.

  • Can be used with touchscreens.


Gentle on the skin, strong performance


  • dermatest®-certified and tested for skin compatibility.

  • Due to the antibacterial and antifungal Sanitized® hygiene function, the glove remains fresh for longer.

  • Tested for harmful substances in accordance with OEKO-TEX® STANDARD 100 and therefore safe to use.


OEKO-TEX® STANDARD 100


The OEKO-TEX® STANDARD 100 is a label for textiles tested for harmful substances. For products with a STANDARD 100 label, all components are tested for harmful substances based on the OEKO-TEX® criteria catalogue. The test is carried out by independent institutes. The label confirms that the product complies with the defined limit values for harmful substances.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Versatile for use in all tasks in trade and industry.

  • Assembly, workshop, mechanic and bodywork tasks.

  • Freight forwarding, transport and storage tasks.

  • Work with hand tools and power tools.

  • Construction work.

Size

7

Gauge

15

Material of liner

Polyamide/elastane

Material of coating

Nitrile foam

Standards

EN ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glove holder with snap hooks

GLOVHOLD-F.PROTGLOV-W.KARAB

For easy fastening to work and protective clothing
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information