Protective glove MultiFit Nitrile Plus
Protective glove MultiFit nitrile plus
PROTGLOV-SPEC-MULTIFIT-NITRILE-PLUS-SZ8
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very robust and durable
- Outstanding mechanical resistance and service life due to additional textured surface
- High resistance to many greases and oils in small amounts
- Good grip in dry and slightly damp environments due to the microporous foamed nitrile coating on the palm
- High wearing comfort due to the seamless polyamide-elastane material and the breathable nitrile foam coating
- Very good skin compatibility through Oeko-Tex® Standard 100
- Touchscreen compatible
Product information
Datasheets(X)
Application area
- Assembly, workshop work and mechanic's tasks
- Packaging and warehouse work
- Repair and maintenance work
Size | 8 |
Gauge | 15 |
Material of liner | Polyamide/elastane |
Material of coating | Nitrile foam with dots |
Standards | ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020 |
Category | II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!