Welcome to Würth Slowakia For trade customers only

Protective glove Nitras® - Nylon/PU 6215

PROTGLOV-NITRAS-NYL-PU-6215-SW-SZ6

Art.-no. 1931008058

EAN 4046777283013

Price for selected packaging unit
Protective glove Nitras® - Nylon/PU 6215

Art.-no. 1931008058

Price for selected packaging unit
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

NITRAS nylon gloves are partially coated on the palms and fingertips with knitted cuffs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Assembly activities

Size

6

Colour

Black

Gauge

13

Material of liner

Nylon

Material of coating

Polyurethane

Material

Nylon fabric with PU coating

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information