Protective glove Nitras® - Nylon/PU 6215
Protective glove Nitras PU 6215
PROTGLOV-NITRAS-NYL-PU-6215-SW-SZ9
Art.-no. 1931008061
EAN 4046777283044
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
NITRAS nylon gloves are partially coated on the palms and fingertips with knitted cuffs
Product information
Datasheets(X)
Application area
- Assembly activities
Size | 9 |
Colour | Black |
Gauge | 13 |
Material of liner | Nylon |
Material of coating | Polyurethane |
Material | Nylon fabric with PU coating |
Standards | EN 388, EN 420 |
Category | II |